DESCRIPTION

  • Used for hanging items on hollow walls

PROSELECT® 3/8 in. Toggle Bolt 10 Pack

PS0007

Length:

SPECIFICATIONS

Diameter
3/8 in
Length
3 in
Material
Carbon Steel
Package Quantity
Pack of 10
Thread Length
0.375
Thread Size
16 in
Type
Toggle Bolts

Starting at
$7.69
per PACK
  • QUANTITY

DOCUMENTS