DESCRIPTION

  • For all hollow wall installations
  • Round head: Use either slotted or Phillips head
  • Snap open action
  • Zinc plated

Proselect 3/8 in. Toggle Bolt with Wing

PSTBCM

Length:

SPECIFICATIONS

Diameter
3/8 in
Length
3 in
Material
Carbon Steel

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS