PROSELECT® 2 in. Fender Washer 25 Pack
PS000828
Inside Diameter:
3/8 inSPECIFICATIONS
- Color Finish
- Zinc Plated
- GSA Approved
- No
- Inside Diameter
- 3/8 in
- Inside Diameter 2
- 2 in
- Material
- Zinc Plated
- Outside Diameter
- 2 in
- Package Quantity
- Pack of 25
- Type
- Washers
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday