DESCRIPTION

  • Washers help to even load distribution over a greater surface area

PROSELECT® 1-1/2 in. Fender Washer 50 Pack

PS000827

Inside Diameter:

3/8 in

SPECIFICATIONS

Color Finish
Zinc Plated
GSA Approved
No
Inside Diameter
3/8 in
Inside Diameter 2
1-1/2 in
Material
Zinc Plated
Outside Diameter
1-1/2 in
Package Quantity
Pack of 50
Type
Washers

Starting at
$7.99
per PACK
  • QUANTITY

DOCUMENTS