PROSELECT®
3 x 1/2 - 13 in. Zinc Hex Head Cap Screw
Part #PSHHCSDM | Item #1718037 | Manufacturer Part #675732
Call for Pricing
Length:
3 inHow to get it:
Product Details
- Grade 2
- Factory head marking
- Fully threaded
- Zinc plated, low carbon steel construction
- Meets SAE J429 specification
Documents
Specifications
Diameter: 1/2 in
Length: 3 in
Material: Zinc
Screw Head: Hex Head