PROSELECT®
3 x 1/4 in. Zinc Toggle Bolt with Wing
Part #PS000731EA | Item #4637562
$0.53
EACH
Length:
3 inProduct Details
Specifications
Length: 3 in
Material: Zinc
Width: 1/4 in
Part #PS000731EA | Item #4637562
Length:
3 inLength: 3 in
Material: Zinc
Width: 1/4 in