3 in. Ductile Iron, Low Alloy Steel, Plastic and Rubber Mechanical Joint Accessory Pack

You last purchased this on
 
PROSELECT®

IMJAPHDI Series 3 in. Ductile Iron, Low Alloy Steel, Plastic and Rubber Mechanical Joint Accessory Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROSELECT®

IMJAPHDI Series 3 in. Ductile Iron, Low Alloy Steel, Plastic and Rubber Mechanical Joint Accessory Pack

  • Fast #
  • Part #IMJAPHDIM
  • Item #4055694
  • Manufacturer Part #IMJAPHDIM
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Minimum aging
  • Maximum compression
  • Rubber gasket
  • Low alloy steel T-head bolt and nut
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A24.1, ANSI A21.53, ANSI 61, ANSI C104, ANSI C111, ANSI C153, ANSI C21.53
ASTM:
ASTM A-5369, ASTM D-2240-91, ASTM D-412-92, ASTM D-572-88, ASTM D-395-89
AWWA:
AWWA C-111, AWWA C-104, AWWA C-153, AWWA A-21.11, AWWA A24.1, AWWA C21.53
Coating:
Asphaltic
Collection:
IMJAPHDI Series
Fits Pipe Size:
3 in
Material:
Ductile Iron, Low Alloy Steel, Plastic, Rubber
Material Type:
HDPE, SBR
NSF:
NSF 61
NSF Certified:
Yes
Product Type:
Gland, Gasket, Bolt, Nut
Screw Head:
T Head
UL Listed:
No
WaterSense Labeled:
No