DESCRIPTION

  • Adjustable straight fins
  • Aluminum construction
  • Multi-shutter damper
  • Stamped face margins

PROSELECT® 30 in. Aluminum Ceiling/Sidewall Register in White

PSAASW30

Width:

6 in

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
30 in
Material
Aluminum
Width
6 in

Starting at
$103.67
EACH
  • QUANTITY

DOCUMENTS