DESCRIPTION
- Attractive cube core design for maximum free area of 90%
- Concealed mounting
- Cube core: 1/2" x 1/2" x 1/2"
- Extruded aluminum frame
- Hinged face with 1/4 turn latches for quick filter changes
- Requires 1" disposable filter
PROSELECT® 30 in. Aluminum Egg Crate Filter Grille in White
PSAEC5FG30
Width:
SPECIFICATIONS
- Application
- Commercial
- Color Finish
- White
- GRD Deflection Type
- Egg Crate
- Length
- 30 in
- Material
- Aluminum
- Width
- 24 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday