DESCRIPTION

  • Features 1/3" spaced fins at 20°
  • Includes screws
  • Margin turnback: 7/8"
  • One-piece steel construction

PROSELECT® 30 in. Return Air Grille with 1/2 in. Fin in White

PSRG78W30

Width:

8 in

SPECIFICATIONS

Application
Residential
Color Finish
White
GRD Deflection Type
1-way
Length
30 in
Material
Steel
Width
8 in

Starting at
$35.89
EACH
  • QUANTITY

DOCUMENTS