DESCRIPTION

  • Features 1/2" spaced fins at 40°
  • Removable face with concealed latches and hinges for easy installation and cleaning
  • All-steel welded construction
  • Requires standard 1" thick disposable filters

PROSELECT® 30 x 8 in. Return Filter Grill with 1/2 in. Fin

PSFGW30X

Manufacturer Part #: PSFGW30X

Width:

SPECIFICATIONS

Application
Residential
Filter Grille Style
Return Air
Type
PSFGW30X
Width
8 in

Print

DOCUMENTS