DESCRIPTION

PROSELECT® 30 x 12 in. Fixed Bar Filter Grille V2 White

PSFBFG2W3012

Width:

12 in

SPECIFICATIONS

Color Finish
White
Length
30 in
Material
Steel
Width
12 in

Starting at
$85.03
EACH
  • QUANTITY