DESCRIPTION

  • Attractive cube core design for maximum free area of 90%
  • Concealed mounting
  • Cube core: 1/2" x 1/2" x 1/2"
  • Extruded aluminum frame
  • Hinged face with 1/4 turn latches for quick filter changes
  • Requires 1" disposable filter

PROSELECT® 30 x 14 in. Aluminum Egg Crate Filter Grille

PSAEC5FG3014

Width:

SPECIFICATIONS

Application
Commercial
Color Finish
White
Length
30 in
Material
Aluminum
Width
14 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$163.0
EACH
  • QUANTITY

DOCUMENTS