DESCRIPTION

PROSELECT® 30 x 14 in. Fixed Bar Filter Grille V2 White

PSFBFG2W3014

Width:

14 in

SPECIFICATIONS

Color Finish
White
Length
30 in
Material
Steel
Width
14 in

Starting at
$88.15
EACH
  • QUANTITY