DESCRIPTION

  • All-steel construction
  • Equipped with adjustable filter retainers
  • Features 1/2" spaced fins at 40°
  • Removable face for easy installation and cleaning
  • Requires standard 1" disposable filters

PROSELECT® 30 x 14 in. Return Filter Grille 1/3 Fin White

PSFG3W30

Width:

14 in

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
30 in
Material
Steel
Width
14 in

Starting at
$85.25
EACH
  • QUANTITY

DOCUMENTS