DESCRIPTION

  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Proselect 30 x 14 in. Roll Groove Return Air Grille 1/2 in. Fin

PSRG3014

Color Finish

 

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
30 in
Material
Steel
Width
14 in

Starting at
$68.94
EACH
  • QUANTITY