DESCRIPTION

PROSELECT® 30 x 14 in. White Return Air Grille 1/2 in. Fin

PSRGW3014

Color/Finish

White

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
30 in
Material
Steel
Width
14 in

Print

$73.56
EACH

(Pricing is for White)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment