DESCRIPTION

PROSELECT® 30 x 16 in. Fixed Bar Filter Grille V2 White

PSFBFG2W3016

Width:

16 in

SPECIFICATIONS

Color Finish
White
Length
30 in
Material
Steel
Width
16 in

Starting at
$106.65
EACH
  • QUANTITY