DESCRIPTION

  • Horizontal space bars set at 35°

PROSELECT® 30 x 16 in. Horizontal Blade Return Grille White

PSHFSW3016

Width:

16 in

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
30 in
Material
Steel
Width
16 in

Starting at
$95.77
EACH
  • QUANTITY

DOCUMENTS