DESCRIPTION

PROSELECT® 30 x 16 in. Roll Groove Return Air Grille 1/2 in. Fin

PSRG3016

Color Finish

 

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
30 in
Material
Steel
Width
16 in

Starting at
$41.87
EACH
  • QUANTITY

DOCUMENTS