DESCRIPTION

  • Extruded aluminum frame and blades
  • Fin spacing: 0.666"
  • Horizontal fins are permanently fixed at 45° angle

PROSELECT® 30 x 18 in. Aluminum Horizontal Blade Return Grille

PSAH45W3018

Width:

18 in

SPECIFICATIONS

Application
Commercial
Color Finish
White
Length
30 in
Material
Aluminum
Width
18 in

Starting at
$128.12
EACH
  • QUANTITY

DOCUMENTS