DESCRIPTION

  • 3/4" spaced fins set at 35°
  • Flush, removable face, concealed latches and hinges
  • Steel construction

PROSELECT® 30 x 18 in. Fixed Bar Filter Grille White

PSFBFGW3018

Width:

SPECIFICATIONS

Color Finish
White
Length
30 in
Material
Steel
Width
18 in

Starting at
$154.7
EACH
  • QUANTITY

DOCUMENTS