PROSELECT®
30 x 18 in. Residential 1-way Return Grille in White Steel
Part #PSRGW3018 | Item #3925175
$51.52
EACH
GRD Deflection Type:
1-wayProduct Details
Documents
Specifications
Application: Residential
Color Finish: White
GRD Deflection Type: 1-way
Length: 30 in
Material: Steel
Type: PSRGW3018
UL Listed: No
Width: 18 in