DESCRIPTION

  • Gray
  • Injection molded polypropylene
  • PSCP50553 is a modular two piece
  • Uses stabilization pads, flanges and support ribs

Proselect® 38 x 30 in. Equipment Pad

PSCP38302

Height:

SPECIFICATIONS

Height
2 in
Length
38 in
Material
Plastic
Material Type
Polypropylene
Width
30 in

Starting at
Call for Pricing
  • QUANTITY