DESCRIPTION

  • Attractive cube core design for maximum free area of 90%
  • Concealed mounting
  • Cube core: 1/2" x 1/2" x 1/2"
  • Extruded aluminum frame
  • Hinged face with 1/4 turn latches for quick filter changes
  • Requires 1" disposable filter

PROSELECT® 30 x 20 in. Aluminum Egg Crate Filter Grille

PSAEC5FG3020

Width:

20 in

SPECIFICATIONS

Application
Commercial
Color Finish
White
GRD Deflection Type
Egg Crate
Length
30 in
Material
Aluminum
Width
20 in

Starting at
$173.4
EACH
  • QUANTITY

DOCUMENTS