30 x 20 in. Filter Grille in White Steel

This product has been replaced by

PROSELECT® White 20 in. Filter Grille in White Steel
PROSELECT® 30 x 20 in. Filter Grille in White Steel
Manufacturer Part #PSFBFG2W3020
You last purchased this on
 
PROSELECT®

30 x 20 in. Filter Grille in White Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

PROSELECT® White 20 in. Filter Grille in White Steel
PROSELECT® 30 x 20 in. Filter Grille in White Steel
Manufacturer Part #PSFBFG2W3020
PROSELECT®

30 x 20 in. Filter Grille in White Steel

  • Fast #
  • Part #PSFBFGW3020
  • Item #3679041
  • Manufacturer Part #PSFBFGW3020
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Flush, removable face, concealed latches and hinges
  • Steel construction
  • 3/4" spaced fins set at 35°
  • Requires Certification

Documents


Specifications

Color Finish Name:
White
Height:
20 in
Installation Type:
Ceiling Mount, Sidewall Mount
Length:
30 in
Material:
Steel
Width:
30 in