DESCRIPTION

  • Horizontal space bars set at 35°

PROSELECT® 30 x 20 in. Horizontal Blade Return Grille White

PSHFSW3020

Width:

20 in

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
30 in
Material
Steel
Width
20 in

Starting at
$126.97
EACH
  • QUANTITY

DOCUMENTS