DESCRIPTION

PROSELECT® 30 x 24 in. Fixed Bar Filter Grille V2 White

PSFBFG2W3024

Width:

24 in

SPECIFICATIONS

Color Finish
White
Length
30 in
Material
Steel
Width
24 in

Starting at
$182.49
EACH
  • QUANTITY