DESCRIPTION

  • 3/4" spaced fins set at 35°
  • Flush, removable face, concealed latches and hinges
  • Steel construction

PROSELECT® 30 x 24 in. Fixed Bar Filter Grille White

PSFBFGW3024

Width:

SPECIFICATIONS

Color Finish
White
Length
30 in
Material
Steel
Width
24 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS