DESCRIPTION

  • Horizontal space bars set at 35°

PROSELECT® 30 x 6 in. Horizontal Blade Return Grille White

PSHFSW30U

Width:

6 in

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
30 in
Material
Steel
Width
6 in

Starting at
$59.47
EACH
  • QUANTITY

DOCUMENTS