DESCRIPTION

  • Horizontal space bars set at 35°

PROSELECT® 30 x 8 in. Horizontal Blade Return Grille White

PSHFSW30X

Width:

8 in

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
30 in
Material
Steel
Width
8 in

Starting at
$65.27
EACH
  • QUANTITY

DOCUMENTS