30 x 8 in. Residential 1-way Return Grille in White Steel
PSRG783W 30 x 8 in. Residential 1-way Return Grille in White Steel
Frequently Purchased Together
Product Details
- One-way air pattern
- With 1/3" spaced fins at 20°
- Margin turnback: 7/8"
- Includes screws
- Install with fins downward or upward to reduce visibility
- All-steel welded construction
Specifications
- Application:
- Residential
- Collection:
- PSRG783W
- Color Finish Name:
- White
- Duct Size:
- 30 in x 8 in
- GRD Deflection Type:
- 1-way
- Height:
- 8 in
- Installation Type:
- Baseboard Mount, Sidewall Mount
- Length:
- 30 in
- MA Approved -:
- No
- Material:
- Steel
- Type:
- PSRG783W30X
- UL Listed:
- No
- Vent Duct Shape:
- Rectangular
- WaterSense Labeled:
- No
- Width:
- 8 in