DESCRIPTION

  • All-steel construction
  • Features 1/3" spaced fins at 20°
  • Includes screws
  • Margin turnback: 5/16"

PROSELECT® 30 x 8 in. RG3 Return Air Grille 1/3 in. Fin

PSRG330X

Color Finish

 

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
30 in
Material
Steel
Width
8 in

Starting at
$22.5
EACH
  • QUANTITY