DESCRIPTION

Proselect® 30 x 8 in. Roll Groove Return Air Grille 1/2 in. Fin

PSRG30X

Color Finish

 

SPECIFICATIONS

Application
Residential
Color Finish
White
IsAcceptableImage
Length
30 in
Material
Steel
Width
8 in

Starting at
$21.95
EACH
  • QUANTITY