DESCRIPTION

  • 1" NPSM thread
  • 1" Optional adapter kit used for installing screw-in flanged elements to four bolt flanged element openings
  • For residential and light commercial use
  • High Watt Density
  • Includes gasket
  • Optional accessories: Adapter kit: PSW12317
  • Zinc-plated for corrosion protection

PROSELECT® 3000 W High Watt Density Screw Element

PSW12310

Volts:

SPECIFICATIONS

End Connection 1
NPSM
Material
Zinc
Volts
240V
Watts
3000

Starting at
Call for Pricing
  • QUANTITY