DESCRIPTION

  • Gray one piece unit
  • Material: Injection molded high-impact polypropylene
  • PSCP50553 is a modular two piece
  • Uses stabilization pads, flanges and support ribs

Proselect 32 x 44 in. Proselect Equipment Pad

PSCP32443

Height:

SPECIFICATIONS

Height
3 in
Length
32 in
Material
Plastic
Material Type
Polypropylene
Width
44 in

Starting at
Call for Pricing
  • QUANTITY