3/4 in. Galvanized High Carbon Steel Fitting Brush

You last purchased this on
 
PROSELECT®

3/4 in. Galvanized High Carbon Steel Fitting Brush

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROSELECT®

3/4 in. Galvanized High Carbon Steel Fitting Brush

  • Fast #
  • Part #PS9548
  • Item #3827271
  • Manufacturer Part #PS9548
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Tempered high carbon kinked steel bristles
  • Galvanized 2-ply wire stem
  • Hex shaft
  • Requires Certification

Documents


Specifications

Brush Type:
Fitting Brush
Diameter - Outside:
3/4 in
Length:
6 in
Material:
Galvanized, High Carbon Steel
Number of Tools Included:
1