3/4 in. Stove Bolt 25 Pack
3/4 in. Stove Bolt 25 Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Round head
- Also known as machine screws
Specifications
- Diameter:
- 1/4 in
- Length:
- 3/4 in
- Package Quantity:
- Pack of 25
- Screw Head:
- Round Head Standard
- Thread Handing:
- Right
- Thread Size:
- 20 in
- Tool Type:
- Stove Bolt