3/4 in. Zinc Plated Thread Rod Coupling 4-Pack
This product has been replaced by
Manufacturer Part #FNWRCZ34
3/4 in. Zinc Plated Thread Rod Coupling 4-Pack
Package Quantity Info:
EA: 1 IP: 1 CA: 15-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Used to join together and stabilize threaded rod
Documents
Specifications
- Application:
- Fire Protection
- Coating:
- Painted
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Length:
- 2-1/4 in
- Material:
- Carbon Steel
- Package Quantity:
- Pack of 4
- Product Type:
- Hanger Material
- Rod Size (in):
- 3/4 in
- Weight:
- 3/10 lb
- Width:
- 1 in