DESCRIPTION

  • Lever-operated multi-shutter damper
  • All-steel welded construction
  • Design blankets both wall or window areas

PROSELECT® 3/4 x 1-1/5 in. Residential Baseboard Diffuser in White Steel

PSBBDW18

Manufacturer Part #: 92118WH

Diffuser Size:

SPECIFICATIONS

Application
Residential
Depth
1 in
Diffuser Size
3/4 in x 1-1/5 in
GRD Deflection Type
3-way
Height
1-1/5 in
Type
PSBBDW18

Print