34 in x 34 in x 2 in Equipment Pad Plastic
34 in x 34 in x 2 in Equipment Pad Plastic
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Length: 34 in.
- Width: 34 in.
- Grey plastic equipment pad
- Thickness: 2 in.
Documents
Specifications
- Color Finish Name:
- Grey
- Height:
- 2 in
- Length:
- 34 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- Polypropylene
- WaterSense Labeled:
- No
- Width:
- 34 in