DESCRIPTION

  • All-steel construction
  • Average 75% free area
  • Firm, smooth surface
  • Rigid

PROSELECT® 36 in. Floor Return Air Grille in Brown

PSFRGB36

Width:

6 in

SPECIFICATIONS

Application
Residential
Color Finish
Brown
Length
36 in
Material
Steel
Width
6 in

Starting at
$80.15
EACH
  • QUANTITY

DOCUMENTS