DESCRIPTION

  • All-steel construction
  • Features 1/3" spaced fins at 20°
  • Includes screws
  • Margin turnback: 5/16"

PROSELECT® 36 in. Return Air Grill with 1/3 in. Fin in White

PSRG3W36X

Width:

8 in

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
36 in
Material
Steel
Width
8 in

Starting at
$32.91
EACH
  • QUANTITY

DOCUMENTS