DESCRIPTION

  • All-steel welded construction
  • Includes screws
  • Install with fins downward or upward to reduce visibility
  • Margin turnback: 7/8"
  • One-way air pattern
  • With 1/3" spaced fins at 20°

Proselect 36 in. Return with 1/3 in. Fin in White

PSRG783W36

Width:

SPECIFICATIONS

Application
Residential
Color Finish
White
GRD Deflection Type
1-Way
Length
36 in
Material
Steel
Width
8 in

Starting at
$34.97
EACH
  • QUANTITY

DOCUMENTS