DESCRIPTION

  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Proselect 36 x 10 in. Roll Groove Return Air Grille 1/2 in. Fin

PSRG3610

Color Finish

 

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
36 in
Material
Steel
Width
10 in

Starting at
$49.64
EACH
  • QUANTITY

DOCUMENTS