DESCRIPTION

PROSELECT® 36 x 12 in. Roll Groove Return Air Grille 1/2 in. Fin

PSRG3612

Color Finish

 

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
36 in
Material
Steel
Width
12 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$47.87
EACH
  • QUANTITY

DOCUMENTS