DESCRIPTION

Proselect® 36 x 14 in. Roll Groove Return Air Grille 1/2 in. Fin

PSRG3614

Color Finish

 

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
36 in
Material
Steel
Width
14 in

Starting at
$49.76
EACH
  • QUANTITY

DOCUMENTS