• Cart

DESCRIPTION

  • For indoor and outdoor use
  • Injection molded
  • Uses stabilization pads, flanges and support ribs

PROSELECT® 36 x 36 in. Equipment Pad

PSCPE3636

Height:

SPECIFICATIONS

Color Finish
Grey
Height
2 in
Length
36 in
Material
Plastic
Material Type
Polypropylene
Width
36 in

Starting at
$66.33
EACH
  • QUANTITY

DOCUMENTS