DESCRIPTION

  • For indoor and outdoor use
  • Injection molded
  • Uses stabilization pads, flanges and support ribs
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Proselect 36 x 40 in. Equipment Pad

PSCPE36402

Height:

SPECIFICATIONS

Color Finish
Grey
Height
2 in
Length
36 in
Material
Plastic
Material Type
Polypropylene
Width
40 in

Starting at
$70.46
EACH
  • QUANTITY

DOCUMENTS