• Cart

DESCRIPTION

  • For indoor and outdoor use
  • Injection molded
  • Uses stabilization pads, flanges and support ribs

PROSELECT® 36 x 48 in. Equipment Pad

PSCPE3648

Height:

3 in

SPECIFICATIONS

Color Finish
Grey
Height
3 in
Length
36 in
Material
Plastic
Material Type
Polypropylene
Width
48 in

Starting at
$96.19
EACH
  • QUANTITY

DOCUMENTS